1-5/8IN PLICORD HARDWALL WET EXHAUST
Description
1-5/8IN PLICORD HARDWALL WET EXHAUST ; HOSE NON-RETURNABLE 25FT L 400FT/REL
Part # 1-5/8IN PLICORD HARDWALL WET EXHAUST
BDI # 423592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
41.275
Color:
Black
1-1/2INX100FT F AND B MASTER GRAY 250PSI
Description
1-1/2X100 FOOD XTRME 250SD GRY ; FOOD AND BEVERAGE HOSE
Part # 1-1/2INX100FT F AND B MASTER GRAY 250PSI
BDI # 18201541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
Bend Radius 4.5 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
38.1
Color:
Gray
QF5S303X1-1/4U
Description
QF5S303X1-1/4U FLEXIBLE COUPLING HUB ; 303 STAINLESS STEEL
Part # QF5S303X1-1/4U
BDI # 21958473
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
2.07
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
1-1/2INX100FT CELLAR MSTR F AND B 250PSI
Description
1-1/2X100 FOOD BEV 250SD WHITE ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 1-1/2INX100FT CELLAR MSTR F AND B 250PSI
BDI # 18201436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 45 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
38.1
Color:
White
QF5S303X11/16
Description
QF5S303X11/16 FLEXIBLE COUPLING HUB ; 303 STAINLESS STEEL
Part # QF5S303X11/16
BDI # 21958459
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
2.07
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling