100B50X75MM 20X4.9MM KW 2SS
Description
100B50X75MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG
Part # 100B50X75MM 20X4.9MM KW 2SS
BDI # 24650675
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
20.619
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Rough Bore
PHS 20B-2A50
Description
PHS 20B-2A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2A50
BDI # 1286640
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Rough Bore
PHS 20B-1A50
Description
PHS 20B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A50
BDI # 1286639
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Rough Bore
PHS 20B-1B50
Description
PHS 20B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B50
BDI # 1286723
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.907
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.619
Pitch Diameter - Millimeter:
505.65
Mounting Method:
Rough Bore