Page 1 of 5

Next

Compare
50B9SS X 3/4 W/KW 2SS

COMPARE

50B9SS X 3/4 W/KW 2SS

Description
50B9SS X 3/4 W/KW 2SS SPROCKET

TSUBAKI

Part # 50B9SS X 3/4 W/KW 2SS

BDI # 21590213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2.093
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B9-5/8

COMPARE

50B9-5/8

Description
50B9-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB

BOSTON GEAR

Part # 50B9-5/8

BDI # 163354

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.093
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS9H 3/4 KWSS

COMPARE

50BS9H 3/4 KWSS

Description
50BS9H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH 3/4 BORE

IWIS DRIVE SYSTEMS

Part # 50BS9H 3/4 KWSS

BDI # 20643205

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.093
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS9H 5/8 BORE

COMPARE

50BS9H 5/8 BORE

Description
50BS9H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH 5/8 BORE

IWIS DRIVE SYSTEMS

Part # 50BS9H 5/8 BORE

BDI # 20643207

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.093
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B9 X 17MM 5 X 2.3MM KW NO SS

COMPARE

H50B9 X 17MM 5 X 2.3MM KW NO SS

Description
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL

TSUBAKI

Part # H50B9 X 17MM 5 X 2.3MM KW NO SS

BDI # 21525175

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.828

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.093
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY