P228M30-MPB
Description
P228M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755387
Part # P228M30-MPB
BDI # 24302968
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
P228M20-MPB
Description
P228M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755386
Part # P228M20-MPB
BDI # 24302966
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore