Page 1 of 10

Next

Compare
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E120M45 MTO

COMPARE

E120M45 MTO

Description
E120M45 MTO RLR CHAIN SPROCKET ; TRIPLE

MARTIN SPROCKET & GR

Part # E120M45 MTO

BDI # 26306842

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120C45 3-15/16 5IN LTB

COMPARE

D120C45 3-15/16 5IN LTB

Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH

MARTIN SPROCKET & GR

Part # D120C45 3-15/16 5IN LTB

BDI # 21515977

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E120A45

COMPARE

E120A45

Description
E120A45 ROLLER CHAIN SPROCKET ; 120 ANSI 45 TEETH A PLATE

MARTIN SPROCKET & GR

Part # E120A45

BDI # 24329920

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-3
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A45

COMPARE

120A45

Description
120A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900

BROWNING

Part # 120A45

BDI # 330656

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Global Part Number GPN: 9528
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY