Y-224S-MPB

COMPARE

Y-224S-MPB

Description
Y-224S-MPB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # Y-224S-MPB

BDI # 397504

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.403
Face Width - Millimeter: 17
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN: 577184
Pitch Diameter - Millimeter: 570.408
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-224S-MPB

COMPARE

W-224S-MPB

Description
W-224S-MPB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # W-224S-MPB

BDI # 397399

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.403
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN: 576349
Pitch Diameter - Millimeter: 570.408
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
Y-224S-E

COMPARE

Y-224S-E

Description
Y-224S-E SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-224S-E

BDI # 397503

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.403
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
W-224S-F

COMPARE

W-224S-F

Description
W-224S-F SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # W-224S-F

BDI # 397398

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.403
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY