Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
6 Layer of Alternated Spiraled High Tensile Steel Wire
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
Description
24PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 CTN BLK GOLD POWERSPIRAL 5000
BDI # 22284583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
24PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1-1/2X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Bend Radius 20 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG6K-MTFXCTN
Description
24EFG6K-MTF XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 24EFG6K-MTFXCTN
BDI # 22150950
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
1-7/8IN 75W ENGINE COOLANT MARINE 75PSI
Description
1-7/8X50 4175EC COOL 75 ; COOLANT HOSE
Part # 1-7/8IN 75W ENGINE COOLANT MARINE 75PSI
BDI # 18201993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Marine | Stationary Engine
Inside Diameter - Millimeter:
47.625
Color:
Black