10B-2/Z=11 NR. PD10011
Description
SATI 10B-2/Z=11 NR. PD10011
Part # 10B-2/Z=11 NR. PD10011
BDI # 1405146
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
482530
H50B11F X 5/8
Description
H50B11F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B11F X 5/8
BDI # 916557
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
38827
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.504
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Bushed
21704000234 10B1 11T SS Sprocket
Description
TSUBAKI 21704000234 10B1 11T SS Sprocket
Part # 21704000234 10B1 11T SS Sprocket
BDI # 24709815
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore