2-1/8INX50FT 75W MARINE MASTER
Description
2-1/8X50 4175EC COOL 62 ; COOLANT HOSE NON-RETURNABLE
Part # 2-1/8INX50FT 75W MARINE MASTER
BDI # 1100135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
2-1/8IN ENGINE COOLANT MARINE SILICONE
Description
2-1/8X10FT ENG COOL SILICON 75 ; COOLANT HOSE
Part # 2-1/8IN ENGINE COOLANT MARINE SILICONE
BDI # 18201970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
53.975
Color:
Green
S1U-EXL-104R
Description
S1U-EXL-104R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # S1U-EXL-104R
BDI # 19376270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
2IN PLICORD SOFTWALL WET EXHAUST
Description
2IN PLICORD SOFTWALL WET EXHAUST HOSE ; NON-RETURNABLE MARINE 25FT L BLACK
Part # 2IN PLICORD SOFTWALL WET EXHAUST
BDI # 423617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Water Discharge | Scuppers and Bilge Pump
Inside Diameter - Millimeter:
50.8
Color:
Black
32G1H 120FT/CARTON
Description
32G1H XCTN HYDRAULIC HOSE ; G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 32G1H 120FT/CARTON
BDI # 1104069
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.51
Outside Diameter - Millimeter:
63.754
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black