8E-NK1-30X64X20
Description
8E-NK1-30X64X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 30MM ID 64MM OD 20MM W
Part # 8E-NK1-30X64X20
BDI # 1213787
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
M86649 (1) | M86610 (1)
Basic Number:
M86649
Precision Class:
Standard
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
35
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
661818
Assembly Components:
JRM3535H (2) | JRM3564XD (1) | GR34 (1) | JRM3500SD (2)
Basic Number:
JRM3535
Precision Class:
Standard
TRU 456430 UU
Description
TRU 456430 UU ROLLER BEARING ; 45MM ID X 64MM OD X 30MM W CAGED
Part # TRU 456430 UU
BDI # 23284832
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 59700N Static Load Rating | 32600N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No