Page 1 of 2

Next

Compare
240A25

COMPARE

240A25

Description
240A25 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A25

BDI # 617805

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 23.936
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.55
Global Part Number GPN: 31570
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A25H

COMPARE

240A25H

Description
240A25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A25H

BDI # 17159142

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.936

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.55
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B25

COMPARE

240B25

Description
240B25 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B25

BDI # 617824

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 23.936
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.55
Global Part Number GPN: 36071
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240B25 5-7/16 KW 2SS FS

COMPARE

240B25 5-7/16 KW 2SS FS

Description
240B25 5-7/16 KW 2SS FS CHN SPRKT ; 240CHAIN 25T

MARTIN SPROCKET & GR

Part # 240B25 5-7/16 KW 2SS FS

BDI # 24024178

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 23.936
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.55
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 607.974
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B25H

COMPARE

D240B25H

Description
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D240B25H

BDI # 21552164

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.936

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.55
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY