2INX400FT PLICORD LIQUID MUD 500
Description
2IN PLICORD LIQUID MUD 500WP HOSE ; POR NON-RETURNABLE MATERIAL HANDLING
Part # 2INX400FT PLICORD LIQUID MUD 500
BDI # 24574910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
1-Ply Synthetic Fabric Spiral with Grounding Wire
Inside Diameter - Millimeter:
50.8
Color:
Black
2 1/2X50FT LOW PRES FUEL AND OIL HOSE100
Description
2 1/2X50FT LOW PRES FUEL AND OIL HOSE100 ; NON-RETURNABLE 50FT/REL
Part # 2 1/2X50FT LOW PRES FUEL AND OIL HOSE100
BDI # 22285523
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
63.5
Color:
Black
2X100FT MINE MASTER AIRDRILL 500
Description
2X100FT MINE MASTER AIRDRILL 500 ; MINING HOSE NON-RETURNABLE 100FT/REL
Part # 2X100FT MINE MASTER AIRDRILL 500
BDI # 22285535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2X60FT MINE MASTER AIRDRILL 500
Description
2X60FT MINE MASTER AIRDRILL 500 ; MINING HOSE NON-RETURNABLE 60FT/REL
Part # 2X60FT MINE MASTER AIRDRILL 500
BDI # 22285539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI ; FUEL/OIL HOSE NON-RETURNABLE 10FT/BOX
Part # 2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI
BDI # 18201928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
63.5
Color:
Black