PHS 04B-1A36
Description
PHS 04B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1A36
BDI # 1284393
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.803
Pitch Diameter - Millimeter:
68.84
Mounting Method:
Rough Bore