10B-2/Z=13 NR. PD10013
Description
SATI 10B-2/Z=13 NR. PD10013
Part # 10B-2/Z=13 NR. PD10013
BDI # 1405148
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
10B-1/Z=13 D=025 SPEC.NR. 10SB513
Description
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Part # 10B-1/Z=13 D=025 SPEC.NR. 10SB513
BDI # 20294303
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
50A13H
Description
50A13H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T A-PLATE W/HT
Part # 50A13H
BDI # 911759
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
37640
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
H10B13 X 12MM RSB
Description
H10B13 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B13 X 12MM RSB
BDI # 22379138
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore