RS25-1B35T

COMPARE

RS25-1B35T

Description
RS25-1B35T CHAIN SPROCKET

TSUBAKI

Part # RS25-1B35T

BDI # 912338

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.789
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.928
Global Part Number GPN: 572551
Pitch Diameter - Millimeter: 70.841
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A35

COMPARE

25A35

Description
25A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A35

BDI # 617845

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.789
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.928
Global Part Number GPN: 31589
Pitch Diameter - Millimeter: 70.841
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1A35

COMPARE

PHS 25-1A35

Description
PHS 25-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1A35

BDI # 1287321

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.928
Pitch Diameter - Millimeter: 70.841
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B35 MTO DWG PS-0062

COMPARE

25B35 MTO DWG PS-0062

Description
25B35 MTO DWG PS-0062 RLR CHAIN SPROCKET ; 35 TEETH 2.928" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 25B35 MTO DWG PS-0062

BDI # 21552485

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.928
Pitch Diameter - Millimeter: 70.841
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY