Page 1 of 6

Next

Compare
100F72

COMPARE

100F72

Description
100F72 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 100F72

BDI # 614360

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 28.658
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.38
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31185
Pitch Diameter - Millimeter: 727.913
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A72

COMPARE

PHS 20B-1A72

Description
PHS 20B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A72

BDI # 1286652

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.657

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1C72

COMPARE

PHS 20B-1C72

Description
PHS 20B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C72

BDI # 1286735

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.657

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A72

COMPARE

PHS 100-1A72

Description
PHS 100-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A72

BDI # 1288713

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1TB72

COMPARE

PHS 20B-1TB72

Description
PHS 20B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB72

BDI # 1286797

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 28.657
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 29.38
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 727.89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY