Page 1 of 9

Next

Compare
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120C60 X 8IN KW SS

COMPARE

D120C60 X 8IN KW SS

Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT

MARTIN SPROCKET & GR

Part # D120C60 X 8IN KW SS

BDI # 23660192

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A60 X 2-1/2

COMPARE

120A60 X 2-1/2

Description
120A60 X 2-1/2 RLR CHAIN SPROCKET ; 2-1/2" BORE

MARTIN SPROCKET & GR

Part # 120A60 X 2-1/2

BDI # 23298374

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120U60

COMPARE

D120U60

Description
D120U60 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D120U60

BDI # 607434

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571186
Pitch Diameter - Millimeter: 727.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24CTB60

COMPARE

24CTB60

Description
24CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24CTB60

BDI # 617757

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569605
Pitch Diameter - Millimeter: 727.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY