Page 1 of 2

Next

Compare
2060B11H

COMPARE

2060B11H

Description
2060B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060B11H

BDI # 17159064

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 2.773
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572978
Pitch Diameter - Millimeter: 70.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1BH11

COMPARE

PHS 60-1BH11

Description
PHS 60-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1BH11

BDI # 24760706

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2BH11

COMPARE

PHS 60-2BH11

Description
PHS 60-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2BH11

BDI # 24760612

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
XFCA30

COMPARE

XFCA30

Description
XFCA30 COUPLING INSERT ; 3" OD POLYURETHANE

BOSTON GEAR

Part # XFCA30

BDI # 160505

Features

Component: Insert
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6L30P

COMPARE

6L30P

Description
6L30P ; POLY V SHEAVE

BROWNING

Part # 6L30P

BDI # 18201232

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 579908
Mounting Method: Bushed
Belt Series: L
Bushing Size: P1
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY