D12B11H X 16MM RSB
Description
D12B11H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B11H X 16MM RSB
BDI # 22381441
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Triplex Type
Global Part Number GPN:
570332
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
60B11H 3/4 NO KW
Description
60B11H 3/4 NO KW RLR CHAIN SPROCKET ; 11 TEETH 3" OUTSIDE DIA
Part # 60B11H 3/4 NO KW
BDI # 21552038
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11HT 7/8
Description
60BS11HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS11HT 7/8
BDI # 622702
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
32967
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11HT 3/4
Description
60BS11HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS11HT 3/4
BDI # 622701
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
32774
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore