Page 1 of 3

Next

Compare
E20C76

COMPARE

E20C76

Description
E20C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C76

BDI # 608452

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 30.248
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.973
Other Features: Triplex Type
Global Part Number GPN: 569896
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20CTB76

COMPARE

20CTB76

Description
20CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB76

BDI # 617170

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 30.248
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.973
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569890
Pitch Diameter - Millimeter: 768.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C76

COMPARE

PHS 20B-2C76

Description
PHS 20B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C76

BDI # 1286844

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C76

COMPARE

PHS 20B-3C76

Description
PHS 20B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C76

BDI # 1286877

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100C76

COMPARE

100C76

Description
100C76 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 100C76

BDI # 614321

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 30.248
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.973
Global Part Number GPN: 30222
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY