Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35781
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
40BB18 X 3/4
Description
40BB18 X 3/4 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 3/4" BORE
Part # 40BB18 X 3/4
BDI # 25172815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
2040B18H
Description
2040B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B18H
BDI # 17158983
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572854
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore