Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Simplex Type
Global Part Number GPN:
569663
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
80E96
Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING
Part # 80E96
BDI # 625273
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31100
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET
Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
BDI # 25953268
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
PHS 16B-1A96
Description
PHS 16B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A96
BDI # 1286286
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
PHS 80-1A96
Description
PHS 80-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A96
BDI # 1288480
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore