NR7-02
Description
NR7 02X250BX 1/8 ID ; POR SAE 100R7 NON-CONDUCTIVE
Part # 20243655
BDI # 17994679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.34
Outside Diameter - Millimeter:
8.636
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 10000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 0.5 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
3.175
Color:
Orange