Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576442
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
P328M20-H
Description
P328M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P328M20-H
BDI # 610225
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577441
Pitch Diameter - Millimeter:
81.49
P328M30-H
Description
P328M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P328M30-H
BDI # 610227
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577622
Pitch Diameter - Millimeter:
81.49
P328M50-MPB
Description
P328M50-MPB SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P328M50-MPB
BDI # 610230
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577623
Pitch Diameter - Millimeter:
81.49
P328M20-1210
Description
P328M20-1210 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P328M20-1210
BDI # 610226
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577609
Pitch Diameter - Millimeter:
81.49