Page 1 of 2

Next

Compare
TR628138

COMPARE

TR628138

Description
TR628138 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR628138

BDI # 17219596

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K75X81X20-A/0-7

COMPARE

K75X81X20-A/0-7

Description
K75X81X20-A/0-7 NEEDLE ROLLER CAGE ASSY

INA

Part # K75X81X20-A/0-7

BDI # 1174370

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374254
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GTR 628138

COMPARE

GTR 628138

Description
GTR 628138 NEEDLE ROLLER BEARING ; 62MM ID X 81MM OD X 38MM W MACHINED

IKO

Part # GTR 628138

BDI # 23284936

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K75X81X30-A/0-7

COMPARE

K75X81X30-A/0-7

Description
K75X81X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K75X81X30-A/0-7

BDI # 1174371

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.189
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374255
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 558138 UU

COMPARE

TRU 558138 UU

Description
TRU 558138 UU ROLLER BEARING ; 55MM ID X 81MM OD X 38MM W CAGED

IKO

Part # TRU 558138 UU

BDI # 23284840

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.189
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 104000N Static Load Rating | 61400N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY