Page 1 of 2

Next

Compare
3-1/4H POLY-DISC CPLG FLG 1210

COMPARE

3-1/4H POLY-DISC CPLG FLG 1210

Description
3-1/4H POLY-DISC CPLG FLG 1210

DODGE

Part # 3-1/4H POLY-DISC CPLG FLG 1210

BDI # 239482

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
3-1/4F POLY-DISC CPLG FLG 1210

COMPARE

3-1/4F POLY-DISC CPLG FLG 1210

Description
3-1/4F POLY-DISC CPLG FLG 1210

DODGE

Part # 3-1/4F POLY-DISC CPLG FLG 1210

BDI # 239483

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
3-1/4 POLY-DISC CPLG DISC

COMPARE

3-1/4 POLY-DISC CPLG DISC

Description
3-1/4 POLY-DISC CPLG DISC

DODGE

Part # 3-1/4 POLY-DISC CPLG DISC

BDI # 239464

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 360In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RF2060S-1B912T

COMPARE

RF2060S-1B912T

Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH

TSUBAKI

Part # RF2060S-1B912T

BDI # 22082638

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.25
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 76.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060BS12HT 1-1/4 KW/SS

COMPARE

2060BS12HT 1-1/4 KW/SS

Description
2060BS12HT 1-1/4 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN

MARTIN SPROCKET & GR

Part # 2060BS12HT 1-1/4 KW/SS

BDI # 21445153

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.25
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 76.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY