L110 1-1/4 1/4X1/8 KW
Description
L110 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE
Part # L110 1-1/4 1/4X1/8 KW
BDI # 25181323
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
3IN PLICORD LW VACUUM BLACK
Description
3IN PLICORD LW VACUUM BLACK HOSE ; NON-RETURNABLE VACUUM 50FT L SBR
Part # 3IN PLICORD LW VACUUM BLACK
BDI # 425067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.33
Outside Diameter - Millimeter:
84.582
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 12 Inch
Typical Use:
Grinding Machine | Wood Working Machine
Inside Diameter - Millimeter:
76.2
Color:
Black
24946
Description
2-7/8X5FT GS COOLANT AIR 40 HW ; NON-RETURNABLE COOLANT HOSE
Part # 24946
BDI # 20903428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.33
Outside Diameter - Millimeter:
84.582
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 9 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
73.025
Color:
Black
2-1/2INX100FT STEEL AIR 500 MSHA
Description
2-1/2IN STEEL YEL 500 AIR HOSE ; NON-RETURNABLE 100FT L SBR
Part # 2-1/2INX100FT STEEL AIR 500 MSHA
BDI # 24579049
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.33
Outside Diameter - Millimeter:
84.582
Other Features:
1 Ply Steel Wire Spiral
Typical Use:
Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
63.5
Color:
Yellow
L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling