Page 1 of 3

Next

Compare
3IN PLICORD LW VACUUM BLACK

COMPARE

3IN PLICORD LW VACUUM BLACK

Description
3IN PLICORD LW VACUUM BLACK HOSE ; NON-RETURNABLE VACUUM 50'L SBR 400FT/REL

CONTINENTAL

Part # 3IN PLICORD LW VACUUM BLACK

BDI # 425067

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.33
Outside Diameter - Millimeter: 84.582
Other Features: 1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 12 Inch
Typical Use: Grinding Machine | Wood Working Machine

Inside Diameter - Millimeter: 76.2
Color: Black

Price Inventory : Available to order
Loading Price
QTY
L110 1 1/4X1/8 KW

COMPARE

L110 1 1/4X1/8 KW

Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

EBC

Part # L110 1 1/4X1/8 KW

BDI # 25181321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 1-1/4 5/16X5/32 KW

COMPARE

L110 1-1/4 5/16X5/32 KW

Description
L110 1-1/4 5/16X5/32 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L110 1-1/4 5/16X5/32 KW

BDI # 25181324

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 1-1/8 1/4X1/8 KW

COMPARE

L110 1-1/8 1/4X1/8 KW

Description
L110 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE

EBC

Part # L110 1-1/8 1/4X1/8 KW

BDI # 25181325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 5/8 3/16X3/32 KW

COMPARE

L110 5/8 3/16X3/32 KW

Description
L110 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L110 5/8 3/16X3/32 KW

BDI # 25181329

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY