Page 1 of 5

Next

Compare
100R84

COMPARE

100R84

Description
100R84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 100R84

BDI # 312188

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.158
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9910
Pitch Diameter - Millimeter: 849.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1C84

COMPARE

PHS 100-1C84

Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1C84

BDI # 1288758

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.43

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.158
Pitch Diameter - Millimeter: 849.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1C84T

COMPARE

RS20B-1C84T

Description
20BC84 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS20B-1C84T

BDI # 920980

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 34.158
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 849.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20CTB84

COMPARE

20CTB84

Description
20CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB84

BDI # 617172

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 33.43
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 34.158
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570024
Pitch Diameter - Millimeter: 849.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F100C84 X 4-15/16 KW 2SS

COMPARE

F100C84 X 4-15/16 KW 2SS

Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH

MARTIN SPROCKET & GR

Part # F100C84 X 4-15/16 KW 2SS

BDI # 22966871

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.158
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 849.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY