35BS27 X 25MM KW 2SS
Description
35BS27 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE 27T CHAIN #35
Part # 35BS27 X 25MM KW 2SS
BDI # 25184470
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
H3527X3/4
Description
H3527X3/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H3527X3/4
BDI # 324001
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With Set Screw
Global Part Number GPN:
7621
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
PHS 06B-1B27
Description
PHS 06B-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B27
BDI # 1284643
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
Triplex Type
Global Part Number GPN:
570919
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
H3527X 1 3/16
Description
H3527X 1 3/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H3527X 1 3/16
BDI # 323999
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With Set Screw
Global Part Number GPN:
7625
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore