Page 1 of 32

Next

Compare
41B20 X 1

COMPARE

41B20 X 1

Description
41B20 X 1 ROLLER CHAIN SPROCKET ; 41 CHAIN SIZE 1"BORE B HUB 20T

MARTIN SPROCKET & GR

Part # 41B20 X 1

BDI # 24961225

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B20 MTO DWG.3-7129-018-003

COMPARE

D40B20 MTO DWG.3-7129-018-003

Description
D40B20 MTO DWG.3-7129-018-003 CHN SPRKT ; 40CHAIN 20T

MARTIN SPROCKET & GR

Part # D40B20 MTO DWG.3-7129-018-003

BDI # 24088639

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A20 X 3/4IN 9HOLES

COMPARE

40A20 X 3/4IN 9HOLES

Description
40A20 X 3/4IN 9HOLES CHAIN SPROCKET ; W/(9) 1/4-20 DRL AND TPD HOLE ON A 1-3/4

MARTIN SPROCKET & GR

Part # 40A20 X 3/4IN 9HOLES

BDI # 23765381

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B20 W/2 R16ZZ

COMPARE

40B20 W/2 R16ZZ

Description
40B20 W/2 R16ZZ RLR CHAIN SPROCKET ; 20 TEETH 3.196" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 40B20 W/2 R16ZZ

BDI # 21551975

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E40P20H

COMPARE

E40P20H

Description
E40P20H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40P20H

BDI # 608518

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.457
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571313
Pitch Diameter - Millimeter: 81.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY