41B20 X 1
Description
41B20 X 1 ROLLER CHAIN SPROCKET ; 41 CHAIN SIZE 1"BORE B HUB 20T
Part # 41B20 X 1
BDI # 24961225
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571313
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
40A20 PER PRINT 3051539
Description
40A20 PER PRINT 3051539 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A20 PER PRINT 3051539
BDI # 21516053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40BS20 X 30MM KW SS
Description
40BS20 X 30MM KW SS ROLLER CHAIN SPRKT ; 30MM BORE 20T CHAIN #40
Part # 40BS20 X 30MM KW SS
BDI # 25824221
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed