2060B13H
Description
2060B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B13H
BDI # 17159066
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572639
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35854
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Rough Bore
PHS 60-1BH13
Description
PHS 60-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1BH13
BDI # 24760227
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
S1U-EXL-108R
Description
S1U-EXL-108R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # S1U-EXL-108R
BDI # 19376273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion