SS-96112-40
Description
SS-96112-40 PLAIN BEARING ; 3.005"X3.505"X2-1/2" POWDR MTL BRNZ
Part # SS-96112-40
BDI # 525242
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491935
7GP1-4856-048
Description
7GP1-4856-048 SLEEVE BEARING ; STRAIGHT
Part # 7GP1-4856-048
BDI # 24117875
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-4856-024
Description
7GP1-4856-024 SLEEVE BEARING ; POR MTO
Part # 7GP1-4856-024
BDI # 24118241
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
89.027
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.505
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MA5215
Description
MA5215 BEARING INNER RING ; 75 MM ID X 89.03 MM OD X 41.275 MM W
Part # MA5215
BDI # 17148444
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.505
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452663
Number of Rows of Rollers:
Single Row