30LH050
Description
30LH050 TIMING PULLEY ; NON-RETURNABLE 1/2" WD 3/8"CH PIT L STYL
Part # 30LH050
BDI # 325073
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Bushed