Page 1 of 8

Next

Compare
NCF 29/670 V/L4BCNLVQ144

COMPARE

NCF 29/670 V/L4BCNLVQ144

Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BCNLVQ144

BDI # 23035610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 29/670 V/L4BVQ144

COMPARE

NCF 29/670 V/L4BVQ144

Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG

SKF

Part # NCF 29/670 V/L4BVQ144

BDI # 23035612

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
292/670E M

COMPARE

292/670E M

Description
292/670E M SPHERICAL ROLLER THRUST BRG

CONSOLIDATED BEARING

Part # 292/670E M

BDI # 214917

Features

Height - Millimeter: 140
Bore 1 - Inch: 26.378
Height - Inch: 5.512
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Machined Bronze
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670 CAK/C083W33

COMPARE

239/670 CAK/C083W33

Description
239/670 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/670 CAK/C083W33

BDI # 1248101

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670 CAK/W33

COMPARE

239/670 CAK/W33

Description
239/670 CAK/W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW

SKF

Part # 239/670 CAK/W33

BDI # 1248104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY