Page 1 of 12

Next

Compare
P60-5MGT-15

COMPARE

P60-5MGT-15

Description
P60-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P60-5MGT-15

BDI # 1125828

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 102.616
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P60-5M-25-SH

COMPARE

P60-5M-25-SH

Description
P60-5M-25-SH SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P60-5M-25-SH

BDI # 413801

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 99.568
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
605MT25AF-L13SJ

COMPARE

605MT25AF-L13SJ

Description
605MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 605MT25AF-L13SJ

BDI # 926861

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 95.504
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
605MT25AF-L23SL

COMPARE

605MT25AF-L23SL

Description
605MT25AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 605MT25AF-L23SL

BDI # 926863

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 95.504
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
605MT25AF-L33S1

COMPARE

605MT25AF-L33S1

Description
605MT25AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 605MT25AF-L33S1

BDI # 926864

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 95.504
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY