Page 1 of 13

Next

Compare
P60-5M-09AL

COMPARE

P60-5M-09AL

Description
P60-5M-09AL SYNCHRONOUS PULLEY

GATES

Part # 78821096

BDI # 1125826

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 14.326
Face Width - Inch: 0.564

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 95.504
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 5M-9 Powergrip HTD

Price Inventory : Available to order
Loading Price
QTY
P60-5MGT-15

COMPARE

P60-5MGT-15

Description
P60-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091060

BDI # 1125828

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 102.616
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P60-5M-25-SH

COMPARE

P60-5M-25-SH

Description
P60-5M-25-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P605M25

BDI # 987035

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 99.568
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PA5-060NF090

COMPARE

PA5-060NF090

Description
PA5-060NF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54718

BDI # 173728

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 95.504
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P60-5MGT-25

COMPARE

P60-5MGT-25

Description
P60-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092060

BDI # 1125829

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 102.718
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 95.504
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY