50BB17H 1.25” BORE
Description
50BB17H 1.25” BORE ROLLER CHAIN SPROCKET ; 5/8" P 17T 1-1/4" BORE
Part # 50BB17H 1.25” BORE
BDI # 20642481
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H 1 1/8 BORE
Description
50BS17H 1 1/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 17 TEETH 1-1/8 BORE
Part # 50BS17H 1 1/8 BORE
BDI # 20642483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50A17 X 2-1/2IN MTO
Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T
Part # 50A17 X 2-1/2IN MTO
BDI # 26306805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H X 1-3/4
Description
50BS17H X 1-3/4 ROLLER CHAIN SPROCKET
Part # 50BS17H X 1-3/4
BDI # 24024296
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H 1.0 BORE
Description
50BS17H 1.0 BORE ROLLER CHAIN SPROCKET ; 50 17 TEETH 1 ROW HT
Part # 50BS17H 1.0 BORE
BDI # 20642477
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore