24HP100
Description
24HP100 TIMING PULLEY ; NON-RETURNABLE 1" WD 1/2"CH PIT H STYLE
Part # 24HP100
BDI # 325001
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
24HH100
Description
24HH100 TIMING PULLEY ; NON-RETURNABLE 1" WD 1/2"CH PIT H STYLE
Part # 24HH100
BDI # 324999
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed