Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
26.162
Face Width - Inch:
1.03
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.8
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size
60XL037AL
Description
60XL037AL TIMING BELT PULLEY ; 60 TEETH 37" WD ALUMINUM
Part # 60XL037AL
BDI # 21552611
Features
Pitch Diameter - Inch:
3.82
Inch - Metric:
Inch
Outside Diameter - Inch:
3.8
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL