PHS 06B-1A31

COMPARE

PHS 06B-1A31

Description
PHS 06B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A31

BDI # 1284566

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.707

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.87
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B31

COMPARE

PHS 06B-1B31

Description
PHS 06B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B31

BDI # 1284651

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.707
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.87
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY