PHS 120-1A80
Description
PHS 120-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A80
BDI # 1288894
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9925
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571472
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore
120CTL80H
Description
120CTL80H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 120CTL80H
BDI # 919117
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572993
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed