Page 1 of 3

Next

Compare
H1640L

COMPARE

H1640L

Description
H1640L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # H1640L

BDI # 164337

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668429
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1616L

COMPARE

H1616L

Description
H1616L HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP

BOSTON GEAR

Part # H1616L

BDI # 164329

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668942
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1632R

COMPARE

H1632R

Description
H1632R HELICAL GEAR ; 1/2" BORE 2" PITCH DIA 16 TRANSVERSE DP

BOSTON GEAR

Part # H1632R

BDI # 164334

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668850
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1648L

COMPARE

H1648L

Description
H1648L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # H1648L

BDI # 164339

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667627
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1648R

COMPARE

H1648R

Description
H1648R HELICAL GEAR ; 48T 3" DIA PITCH 14-1/2DEG STEEL

BOSTON GEAR

Part # H1648R

BDI # 164338

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668609
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY