M3 30X30X1000 GEAR RACK NR. CR30100
Description
SATI M3 30X30X1000 GEAR RACK NR. CR30100
Part # M3 30X30X1000 GEAR RACK NR. CR30100
BDI # 840127
Features
Overall Thickness - Millimeter:
30
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Length - Millimeter:
1000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
39.37
M3 Z=30-A BEVEL NR. C30A301
Description
SATI M3 Z=30-A BEVEL NR. C30A301
Part # M3 Z=30-A BEVEL NR. C30A301
BDI # 1487489
Features
Gear Style:
Miter Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.543
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Pitch:
M3 DP
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
90
M3 Z=32 SPUR WITH HUB NR. PM30032
Description
SATI M3 Z=32 SPUR WITH HUB NR. PM30032
Part # M3 Z=32 SPUR WITH HUB NR. PM30032
BDI # 1405317
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Other Features:
Minimum Bore 20
Pressure Angle:
20
Pitch Diameter - Millimeter:
96
M3 Z=21 SPUR WITH HUB NR. PM30021
Description
SATI M3 Z=21 SPUR WITH HUB NR. PM30021
Part # M3 Z=21 SPUR WITH HUB NR. PM30021
BDI # 1405316
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.48
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
63
M3 30X30X500 GEAR RACK NR. CR30050
Description
SATI M3 30X30X500 GEAR RACK NR. CR30050
Part # M3 30X30X500 GEAR RACK NR. CR30050
BDI # 840126
Features
Overall Thickness - Millimeter:
30
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Length - Millimeter:
1000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
39.37