M4 40X40X1000 GEAR RACK NR. CR31100
Description
SATI M4 40X40X1000 GEAR RACK NR. CR31100
Part # M4 40X40X1000 GEAR RACK NR. CR31100
BDI # 840129
Features
Overall Thickness - Millimeter:
40
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Length - Millimeter:
500
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
19.685
M4 22X22X1000 GEAR RACK NR. CR37100
Description
SATI M4 22X22X1000 GEAR RACK NR. CR37100
Part # M4 22X22X1000 GEAR RACK NR. CR37100
BDI # 20070423
Features
Overall Thickness - Millimeter:
22
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Pitch:
M4 DP
Length - Millimeter:
1000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
39.37
M4 Z=20 SPUR WITH HUB NR. PM31020
Description
SATI M4 Z=20 SPUR WITH HUB NR. PM31020
Part # M4 Z=20 SPUR WITH HUB NR. PM31020
BDI # 1405319
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
80
M4 Z=16 SPUR WITH HUB NR. PM31016
Description
SATI M4 Z=16 SPUR WITH HUB NR. PM31016
Part # M4 Z=16 SPUR WITH HUB NR. PM31016
BDI # 1405318
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
64
M4 Z=18 SPUR WITH HUB;PM31018
Description
SATI M4 Z=18 SPUR WITH HUB ; PM31018
Part # M4 Z=18 SPUR WITH HUB ; PM31018
BDI # 15000596
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.835
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
72