S353G721AC120/60 110/50
Description
S353G721AC120/60 110/50 SOLENOID VALVE ; POR 1" X 1" 2NC ALUMINUM 6.1 /F W
Part # S353G721AC120/60 110/50
BDI # 20711462
Features
Port Type:
1" Quick Mount
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
27 CV Factor | 1.1" Orifice Size | Air Fluid | Integral Pilot Constructions
Overall Length - Inch:
4.5
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
3