Features
Port Type:
1" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
6.1
Voltage:
24/60 VAC
Overall Width - Inch:
3.2
K212A062S0100F1
Description
K212A062S0100F1 SOLENOID VALVE ; 1"X 1-1/ 2NO COMPOS 10/FW
Part # K212A062S0100F1
BDI # 20687214
Features
Port Type:
1" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
6.1
Voltage:
24 VDC
Overall Width - Inch:
3.2