XSA1-12V-5F2
Description
XSA1-12V-5F2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA1-12V-5F2
BDI # 27476880
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Flat Terminal
Overall Length - Inch:
1.693
Voltage:
24 VDC
Overall Width - Inch:
1.181
XSA2-22V-5G2
Description
XSA2-22V-5G2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA2-22V-5G2
BDI # 27619128
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.33 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Grommet - 300MM Lead Wire
Overall Length - Inch:
2.028
Voltage:
24 VDC
Overall Width - Inch:
1.378
XSA2-22V-5D2-A
Description
XSA2-22V-5D2-A ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA2-22V-5D2-A
BDI # 27619497
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.33 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | With Spacer | Special Electrical Entry Direction 90 Deg | DIN Terminal with Connector | With Surge Voltage Suppressor
Overall Length - Inch:
3.504
Voltage:
24 VDC
Overall Width - Inch:
1.378
XSA3-32V-5G2
Description
XSA3-32V-5G2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA3-32V-5G2
BDI # 25646225
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Grommet - 300MM Lead Wire
Overall Length - Inch:
2.224
Voltage:
24 VDC
Overall Width - Inch:
1.575
XSA2-32V-5D2
Description
XSA2-32V-5D2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA2-32V-5D2
BDI # 27164683
Features
Port Type:
1/4" Female Face Seal
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Surge Voltage Suppressor
Overall Length - Inch:
3.504
Voltage:
24 VDC
Overall Width - Inch:
1.378