Page 1 of 32

Next

Compare
VK334V-5DO-01T-Q

COMPARE

VK334V-5DO-01T-Q

Description
VK334V-5DO-01T-Q SOLENOID VALVE

SMC

Part # VK334V-5DO-01T-Q

BDI # 25811563

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Base Mounted | For Vacuum | Din Terminal Without Connector | CE/UKCA Complaint
Overall Length - Inch: 2.472
Voltage: 24 VDC
Overall Width - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY
VK332-5D-01T-Q

COMPARE

VK332-5D-01T-Q

Description
VK332-5D-01T-Q VALVE, SOLENOID

SMC

Part # VK332-5D-01T-Q

BDI # 25743064

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | Din Terminal | CE/UKCA Complaint
Overall Length - Inch: 3.102
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
VK332W-5DS-01T-Q

COMPARE

VK332W-5DS-01T-Q

Description
VK332W-5DS-01T-Q VALVE, SOLENOID

SMC

Part # VK332W-5DS-01T-Q

BDI # 27771521

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | For Vacuum and Low Wattage | Din Terminal | With Surge Voltage Suppressor | CE/UKCA Complaint
Overall Length - Inch: 3.102
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
VX3114-01T-7GR1-B

COMPARE

VX3114-01T-7GR1-B

Description
VX3114-01T-7GR1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)

SMC

Part # VX3114-01T-7GR1-B

BDI # 25782392

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.08 Cv Factor | 1.5MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | Class B | Grommet | With Bracket
Overall Length - Inch: 2.165
Voltage: 240/50-60 VAC
Overall Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
VTA301-01-B-T

COMPARE

VTA301-01-B-T

Description
VTA301-01-B-T 3 PORT AIR OPERATED VALVE (SMARTCATALOG)

SMC

Part # VTA301-01-B-T

BDI # 27935094

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid
Overall Length - Inch: 1.417
Voltage: Not Applicable
Overall Width - Inch: 1.614

Price Inventory : Available to order
Loading Price
QTY